Check Availability
  • RENEWABLE LUBRICANTS 

    Bio-180 Green Lithium Complex Extreme Pressure Grease, 120 lb., NLGI Grade: 2

  • Item # 39F854
  • Mfr. Model # 87615
Bio-180 Green Lithium Complex Extreme Pressure Grease, 120 lb., NLGI Grade: 2
Qty
  • Web Price
    $2,250.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39F854
Mfr. Model # 87615
UNSPSC #15121902
Shipping Weight 120.0 lbs
Country of Origin USA *
Item Extreme Pressure Grease
NLGI Grade 2
Base Oil Semi-Synthetic
Container Size 120 lb.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium Complex
Grease Color Green
Grease Container Drum
Min. Operating Temp. -20 Degrees F
Max. Operating Temp. 285 Degrees F
ISO Viscosity Grade 179
Viscosity Index 180
Flash Point 536 Degrees F
Dropping Point 590 Degrees F
Four-Ball Wear 0.43mm
Timken OK Load 60 lb.
Standards ASTM D5864 (PW1), USDA Pio-Prefered, Biobased, EPA-VGP-EAL, Exceeds NLGI GC/LB (ASTM D-4950)
Application Industrial/Mining, forestry, Machinery, Transportation, Agricultural, Marine Applications, Electric Motors, Pumps
Green Certification or Other Recognition USDA Certified Biobased Product
* This product's country of origin is subject to change

Alternate Search Terms