Check Availability
  • RENEWABLE LUBRICANTS 

    Bio-180 Green Lithium Complex Extreme Pressure Grease, 35 lb., NLGI Grade: 2

  • Item # 2NMW8
  • Mfr. Model # 87614
Bio-180 Green Lithium Complex Extreme Pressure Grease, 35 lb., NLGI Grade: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lithium complex grease with high viscosity index to improve shear stability and load capacity. Water- and corrosion-resistant.
Show More Close
 

Technical Specifications

Item # 2NMW8
Mfr. Model # 87614
UNSPSC #15121520
Shipping Weight 38.05 lbs
Country of Origin USA *
Item Extreme Pressure Grease
NLGI Grade 2
Base Oil Semi-Synthetic
Container Size 35 lb.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium Complex
Grease Color Green
Grease Container Pail
Min. Operating Temp. -20 Degrees F
Max. Operating Temp. 285 Degrees F
ISO Viscosity Grade 179
Viscosity Index 180
Flash Point 536 Degrees F
Dropping Point 550 Degrees F
Four-Ball Wear 0.43mm
Timken OK Load 60 lb.
Standards ASTM D5864 (PW1), USDA Pio-Prefered, Biobased, EPA-VGP-EAL, Exceeds NLGI GC/LB (ASTM D-4950)
Application Industrial/Mining, forestry, Machinery, Transportation, Agricultural, Marine Applications, Electric Motors, Pumps
* This product's country of origin is subject to change

Alternate Search Terms