Check Availability
  • RENEWABLE LUBRICANTS 

    Bar and Chain Lubricant, 55 gal. Drum, Vegetable Oil Chemical Base, Yellow Color

  • Item # 30WK81
  • Mfr. Model # 80616
Bar and Chain Lubricant, 55 gal. Drum, Vegetable Oil Chemical Base, Yellow Color
Qty
  • Web Price
    $2,092.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30WK81
Mfr. Model # 80616
UNSPSC #15121520
Shipping Weight 450.0 lbs
Country of Origin USA *
Item Chain, Cable, and Wire Rope Lubricant
Chain and Cable Lubricant Type Bar and Chain Lubricant
Lubricant Container Drum
Container Size 55 gal.
Lubricant NSF Rating Not Rated
Chemical Base Vegetable Oil
Lubricant Additives Graphite
Max. Operating Temp. 536 Degrees F
Min. Operating Temp. -20 Degrees F
Properties- Chain and Cable Lubricants Anti-Oxidant, Anti-Rust, Biodegradable, Cold Flow Technology, Fire Resistance
Net Weight 410 lb.
Color Yellow
Flash Point 536 Degrees F
Specific Gravity 0.89
Application For Lubrication of Chain Saw Bars, Industrial Chains, Sprockets
Standards Ultimate Biodegradable ASTM D-5864 (Pw1), USDA Biobased Content, USDA BioPreferred Program, EPA-VGP-EAL Compliant, Non-toxic, Non-Bioaccumulation, Environmentally Acceptable, Full compliance with other applicable restrictions of FDA, USDA, oil spill, and oil pollution prevention statutes is recommended. Worker and OSHA friendly.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms