Check Availability
Bar and Chain Lubricant,  55 gal.,  Drum,  Vegetable Oil,  Yellow
Qty
  • Sale Price
    $1,648.08 / each
    Web Price $1,,962.00
    Offer Ends 11/07/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30WK79
Mfr. Model # 80606
UNSPSC #15121520
Shipping Weight 450.0 lbs
Country of Origin USA *
Item Chain, Cable, and Wire Rope Lubricant
Chain and Cable Lubricant Type Bar and Chain Lubricant
Lubricant Container Drum
Container Size 55 gal.
NSF Rating Not Rated
Chemical Base Vegetable Oil
Lubricant Additives Tackifier, Anti-wear, Extreme Pressure
Max. Operating Temp. 467 Degrees F
Min. Operating Temp. -38 Degrees F
Properties- Chain and Cable Lubricants Anti-Wear, Biodegradable
Net Weight 410 lb.
Color Yellow
Flash Point 467.6 Degrees F
Specific Gravity 0.89
Application For Lubrication of Chain Saw Bars, Industrial Chains, Sprockets
Standards Ultimate Biodegradable ASTM D-5864 (Pw1), USDA Biobased Content, USDA BioPreferred Program, EPA-VGP-EAL Compliant, Non-toxic, Non-Bioaccumulation, Environmentally Acceptable, Full compliance with other applicable restrictions of FDA, USDA, oil spill, and oil pollution prevention statutes is recommended. Worker and OSHA friendly.
Green Certification or Other Recognition USDA Biobased Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In