Check Availability
  • RENEWABLE LUBRICANTS 

    Bar and Chain Lubricant, 5 gal. Pail, Vegetable Oil Chemical Base, Yellow Color

  • Item # 30WK78
  • Mfr. Model # 80604
Bar and Chain Lubricant, 5 gal. Pail, Vegetable Oil Chemical Base, Yellow Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bio-Pro™ bar and chain oil offers a very tacky, tough, pitch-dissolving lubricant with antiwear/EP additives to reduce wear and prevent oil fling-off from chain saw bars and industrial chains and sprockets.
Show More Close
 

Technical Specifications

Item # 30WK78
Mfr. Model # 80604
UNSPSC #15121520
Shipping Weight 44.0 lbs
Country of Origin USA *
Item Chain, Cable, and Wire Rope Lubricant
Chain and Cable Lubricant Type Bar and Chain Lubricant
Lubricant Container Pail
Container Size 5 gal.
Lubricant NSF Rating Not Rated
Chemical Base Vegetable Oil
Lubricant Additives Tackifier, Anti-wear, Extreme Pressure
Max. Operating Temp. 467 Degrees F
Min. Operating Temp. -38 Degrees F
Properties- Chain and Cable Lubricants Biodegradable
Net Weight 43 lb.
Color Yellow
Flash Point 467.6 Degrees F
Specific Gravity 0.89
Application For Lubrication of Chain Saw Bars, Industrial Chains, Sprockets
Standards Ultimate Biodegradable ASTM D-5864 (Pw1), USDA Biobased Content, USDA BioPreferred Program, EPA-VGP-EAL Compliant, Non-toxic, Non-Bioaccumulation, Environmentally Acceptable, Full compliance with other applicable restrictions of FDA, USDA, oil spill, and oil pollution prevention statutes is recommended. Worker and OSHA friendly.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms