Check Availability
  • RENEWABLE LUBRICANTS 

    1 gal. Soy Based Parts Cleaner and Degreaser, Clear and Golden Yellow

  • Item # 4MXL6
  • Mfr. Model # 86633
1 gal. Soy Based Parts Cleaner and Degreaser, Clear and Golden Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4MXL6
Mfr. Model # 86633
UNSPSC #47131828
Shipping Weight 8.27 lbs
Country of Origin USA *
Item Parts Cleaner and Degreaser
Type Soy Based
Size 1 gal.
Color Clear and Golden Yellow
Flash Point (F) 302 Degrees
For Use With Solvent Parts Washer
Standards EPA, EPA-VGP-EAL, OSHA, USDA BioPreferred
Green Certification or Other Recognition USDA Certified Biobased Product
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.

Alternate Search Terms