Check Availability
  • REMCO 

    Small Hand Scoop, Poly, 32 Oz, White

  • Item # 2RVX5
  • Mfr. Model # 64005
Small Hand Scoop, Poly, 32 Oz, White Small Hand Scoop,Poly,32 Oz,White Small Hand Scoop,Poly,32 Oz,White Small Hand Scoop,Poly,32 Oz,White Small Hand Scoop,Poly,32 Oz,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fully color-coded large scoop is great for moving material. Conveniently designed to use within a color-coded system. Its solid construction makes it extremely durable. The scoop’s hygienic design has no seams or cracks, which helps prevent bacterial growth. Hygienic design, cleaning efficiency, and color‐coding feature helps reduce the risk of cross contamination.
Show More Close
 

Technical Specifications

Item # 2RVX5
Mfr. Model # 64005
UNSPSC #48101803
Catalog Page 1457
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Small Hand Scoop
Type Non-sparking, Chemical Resistant
Capacity 32 oz.
Overall Length 11-1/2"
Overall Width 5"
Overall Height 2-3/4"
Handle Length 4-1/4"
Color White
Design 1-Piece
Material Polypropylene
Features Color-coded, Sterilizable, Chemical Resistant, No Seams or Cracks for Bacterial Growth
Working Temp. -22 Degrees to 176 Degrees F
Metal Detectable No
Meets/Exceeds FDA-approval on Material
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms