Check Availability
  • REMCO 

    Paddle Scraper with Holes, 40L, White

  • Item # 9UAD3
  • Mfr. Model # 67745
Paddle Scraper with Holes, 40L, White Paddle Scraper with Holes,40L,White Paddle Scraper with Holes,40L,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This two-in-one tool is handy for both mixing and scraping, and is great for a variety of applications such as soup, confectionery, dough, and sauce manufacturing as well as many other food processing or other mixing tasks. One-piece construction and the unique long-handle design make it ideal for many jobs. Plastic is a lightweight alternative to metal mixing paddle scrapers and will reduce user fatigue. Ideal for use where cross-contamination is a concern. Chemical and corrosion resistant.
Show More Close
 

Technical Specifications

Item # 9UAD3
Mfr. Model # 67745
UNSPSC #27112009
Catalog Page 1457
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Mixing Paddle
Type With Holes
Blade Width (In.) 6
Blade Length (In.) 13
Overall Length (In.) 40
Handle Type T-Handle
Color White
Design 1-Piece
Material Polypropylene
Features Tapered Blade for Scraping
Working Temp. (Deg. F) -22 to 176
Metal Detectable No
Application For Dairy, Chemical and Industrial Applications, Institutional Kitches, Paint and Ink Mixing, Confectionery and Baking
Meets/Exceeds FDA Requirements
* This product's country of origin is subject to change

Compliance and Restrictions