Check Availability
  • REMCO 

    Large Hand Scoop, White, 15 x 6-1/2 In

  • Item # 3UE74
  • Mfr. Model # 65005
Large Hand Scoop, White, 15 x 6-1/2 In Large Hand Scoop,White,15 x 6-1/2 In Large Hand Scoop,White,15 x 6-1/2 In Large Hand Scoop,White,15 x 6-1/2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fully color-coded large scoop is great for handling bulk materials. Its solid construction makes it extremely durable. The scoop's hygienic design has no seams or cracks to help prevent bacterial growth. Ideal for use where cross-contamination is a concern. Chemical- and corrosion-resistant.
Show More Close
 

Technical Specifications

Item # 3UE74
Mfr. Model # 65005
UNSPSC #48101803
Catalog Page 1457
Shipping Weight 1.04 lbs
Country of Origin USA *
Item Large Hand Scoop
Type Non-sparking, Chemical Resistant
Capacity 82 oz.
Overall Length 15"
Overall Width 6-1/2"
Overall Height 3-1/2"
Handle Length 5"
Color White
Design 1-Piece
Material Polypropylene
Features Sterilizable, No Seams or Cracks for Bacterial Growth
Working Temp. -22 Degrees to 176 Degrees F
Metal Detectable No
Meets/Exceeds FDA Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms