Check Availability
  • REMCO 

    Hygienic Shovel, YLW, 14 x 17 In, 42 In L

  • Item # 3UE32
  • Mfr. Model # 69826
Hygienic Shovel, YLW, 14 x 17 In, 42 In L Hygienic Shovel,YLW,14 x 17 In,42 In L Hygienic Shovel,YLW,14 x 17 In,42 In L Hygienic Shovel,YLW,14 x 17 In,42 In L Hygienic Shovel,YLW,14 x 17 In,42 In L Hygienic Shovel,YLW,14 x 17 In,42 In L Hygienic Shovel,YLW,14 x 17 In,42 In L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Remco one-piece polypropylene shovel is tough, lightweight, and hygienic. Molded from FDA-compliant polypropylene, it is a workhorse for moving bulk materials and an integral part of any professional cross-contamination containment, food safety or HACCP program. This shovel is popular for meat, dairy, seafood, and poultry processing, as well as commercial fishing and other food handling applications. This square-point plastic shovel is chemical- and corrosion-resistant. Ideal for applications in which cross-contamination is a concern.
Show More Close
 

Technical Specifications

Item # 3UE32
Mfr. Model # 69826
UNSPSC #27112004
Catalog Page 1457
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Hygienic Shovel
Blade Type Square Point
Blade Material Polypropylene
Blade Width 14"
Blade Length 17"
Overall Length 42"
Color Yellow
Metal Detectable No
Handle Type D-Handle
Handle Material Polypropylene
Working Temp. -22 To 176 Degrees F
Application For Meat, Dairy, Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications
* This product's country of origin is subject to change

Compliance and Restrictions