Check Availability
  • REMCO 

    High Temp Hand Scraper, 4-7/16x9-3/4, Blue

  • Item # 38Y586
  • Mfr. Model # 6963
High Temp Hand Scraper, 4-7/16x9-3/4, Blue High Temp Hand Scraper,4-7/16x9-3/4,Blue High Temp Hand Scraper,4-7/16x9-3/4,Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-temperature large hand scraper is great for scraping hot cooking surfaces, such as griddles. It has no seams or cracks, which helps prevent bacterial growth. For use in temperatures up to 410°F.
Show More Close
 

Technical Specifications

Item # 38Y586
Mfr. Model # 6963
UNSPSC #27112009
Catalog Page 1457
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Hand Scraper
Blade Material Nylon
Blade Width 4-1/2"
Blade Length 4-1/4"
Overall Length 9-3/4"
Color Blue
Scraper Design 1-Piece
Metal Detectable No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Handle Material Nylon
Working Temp. Up to 465 Degrees F
Features High Temp
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In