Check Availability
  • REMCO 

    Drain Brush Handle, Fiberglass, Whte, 36 in

  • Item # 9HM92
  • Mfr. Model # 6036DRN
Drain Brush Handle, Fiberglass, Whte, 36 in Drain Brush Handle,Fiberglass,Whte,36 in Drain Brush Handle,Fiberglass,Whte,36 in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Remco’s drain handle is a durable, cost-effective solution for keeping drains clean without compromising the hygiene of standard cleaning tools. Handle features a chemical-resistant coating and honeycomb construction to withstand the harsh treatment necessary to clean drains.
Show More Close
 

Technical Specifications

Item # 9HM92
Mfr. Model # 6036DRN
UNSPSC #47131609
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Drain Brush Handle
Material Fiberglass
Diameter 1-1/3"
For Use With Vikan Drain Brushes
* This product's country of origin is subject to change

Compliance and Restrictions