Check Availability
  • REMCO 

    Bench Scraper, Poly, White, 8 1/2 x 5 In

  • Item # 2WMG4
  • Mfr. Model # 69605
Bench Scraper, Poly, White, 8 1/2 x 5 In Bench Scraper,Poly,White,8 1/2 x 5 In Bench Scraper,Poly,White,8 1/2 x 5 In Bench Scraper,Poly,White,8 1/2 x 5 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This color-coded bench scraper is an excellent solution to your bench top scraping needs. The scraper's hygienic design has no seams or cracks, which helps prevent bacterial growth. The hygienic design, cleaning efficiency, and colorÔÇÉcoding feature helps reduce the risk of cross contamination.
Show More Close
 

Technical Specifications

Item # 2WMG4
Mfr. Model # 69605
UNSPSC #47121812
Catalog Page 1457
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Bench Scraper
Overall Length 5"
Color White
Metal Detectable No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Features Molded-in Finger Loop
* This product's country of origin is subject to change

Compliance and Restrictions