Check Availability
  • RELOC ZIPPIT 

    8"L x 5"W Standard Reclosable Poly Bag with Zip Seal Closure, Clear; 6 mil Thickness

  • Item # 38UV22
  • Mfr. Model # 6R58
8"L x 5"W Standard Reclosable Poly Bag with Zip Seal Closure, Clear; 6 mil Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UV22
Mfr. Model # 6R58
UNSPSC #24111503
Shipping Weight 18.95 lbs
Country of Origin China *
Item Reclosable Poly Bag
Color Clear
Bag Material Low Density Polyethylene (LDPE)
Bag Closure Type Zip Seal
Reclosable Bag Closure Type Zip Seal
Width 5"
Length 8"
Thickness 6 mil
Standards FDA
Bag Features Standard
Open/Reclosable Reclosable
Depth 0
FDA Compliant Yes
Bag Package Configuration Flat Pack
Hang Hole No
Write on Surface No
Bag Item Reclosable Poly Bag
* This product's country of origin is subject to change

Welcome Sign In