Check Availability
  • REJUVENATE 

    Scratch Eraser, 1 oz. Box, Unscented Liquid, Paste, Ready to Use, 12 PK

  • Item # 29PL52
  • Mfr. Model # RJSSRKIT
  • (3)
Scratch Eraser, 1 oz. Box, Unscented Liquid, Paste, Ready to Use, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29PL52
Mfr. Model # RJSSRKIT
UNSPSC #47131814
Shipping Weight 1.75 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Metal Polish and Stone Care
Item - Metal Polish and Stone Care Scratch Eraser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Size 1 oz.
Cleaner Container Type Box
Fragrance Unscented
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner Form Liquid, Paste
Effective to Remove No Efficacy
Chemical Series No Series
Primary Chemical None
Contains Scrubbers, Microfiber Cloth and Lube
VOC Content 0
Case Quantity 12
Item Scratch Eraser
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms