Check Availability
  • REJUVENATE 

    Permanent Wood Repair Marker Assortment, Paint-Based, Browns Color Family, Medium Tip, 6 PK

  • Item # 425X87
  • Mfr. Model # RJ6WM
Permanent Wood Repair Marker Assortment, Paint-Based, Browns Color Family, Medium Tip, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This permanent paint marker features a fast-drying paint formula that resists spreading and running when in contact with water or water-based fluids. It helps to create bright, permanent marks with superior adhesion on surfaces including cardboard, glass, metal, plastic, rubber, and styrofoam.
Show More Close
 

Technical Specifications

Item # 425X87
Mfr. Model # RJ6WM
UNSPSC #44121708
Shipping Weight 0.24 lbs
Country of Origin Switzerland *
Marking Tool Product Group Paint Markers
Item Wood Repair Marker Assortment
Marking Tool Surface Material Cardboard, Wood
Marker Type Permanent
Marking Tool Base Material Paint
Marking Tool Color Family Browns
Marking Tool Tip Size Group Medium
Marking Tool Tip Shape Chisel
Tip Size Medium
Color Maple, Oak, Cherry, Walnut, Mahogany, Espresso
Features Make Scratches Disappear
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms