Check Availability
  • REIKU 

    1/2" MNPT Connector, Nylon, Black

  • Item # 25D313
  • Mfr. Model # VPGRB-17N02
1/2" MNPT Connector, Nylon, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This nylon conduit tubing connector is designed to offer a quick, watertight connection without the use of additional tools.
Show More Close
 

Technical Specifications

Item # 25D313
Mfr. Model # VPGRB-17N02
UNSPSC #39121311
Catalog Page 401
Shipping Weight 0.05 lbs
Country of Origin Germany *
Item Connector
Temp. Range -40 Degrees to 302 Degrees F
Tubing Size 0.669"
Corrugated Tubing Fitting Material Nylon
For Use With Tubing
Corrugated Tubing Fitting Color Black
Self Extinguishing Yes
Corrugated Tubing Fitting Item Connector
Chemical Resistant Yes
Connection Type/Size 1/2" MNPT
IP Rating 67
Standards REACh
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms