Check Availability
  • REICHERT 

    Polarimeter, LED, ±0.01°, Measuring Range ±360°, Max. Sample Cell Length 200mm, 100/240VAC, 50/60 Hz

  • Item # 52HX83
  • Mfr. Model # 14001000
Polarimeter, LED, ±0.01°, Measuring Range ±360°, Max. Sample Cell Length 200mm, 100/240VAC, 50/60 Hz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52HX83
Mfr. Model # 14001000
UNSPSC #41115314
Shipping Weight 45.0 lbs
Country of Origin Germany *
Item Polarimeter
Measuring Scale Optical Rotation, Specific Rotation, OZ International Sugar Scale, % Concentration
Measuring Range +/-360 Degrees
Resolution 0.01
Accuracy +/-0.01 Degrees
Optical Wavelength 589nm
Sensitivity Up to OD 2
Light Source LED
Max. Sample Cell Length 200mm
Voltage 100/240VAC
Hz 50/60 Hz
Height 6-5/16"
Width 12-13/32"
Length 25-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions