Check Availability
  • REICHERT 

    Manual Transmission Style Abbe Refractometer

  • Item # 6FWG5
  • Mfr. Model # 1310488M
Manual Transmission Style Abbe Refractometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Reichert Abbe Mark III Abbe-style refractometer has advanced, customizable features, including menu-driven operation and LCD display, that let you adapt the unit to fit most of your application needs. In addition to the %Brix and Refractive Index (RI) scales, the Abbe Mark III can hold up to 14 custom scales, all with Automatic Temperature Correction. Meets the rigorous testing requirements of various industries, including food and beverage, chemical, pharmaceutical, and petroleum. Internal LEDs provide long-life illumination.
Show More Close
 

Technical Specifications

Item # 6FWG5
Mfr. Model # 1310488M
UNSPSC #41115313
Catalog Page 626
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Abbe Refractometer
Type Manual Transmission Style
Range 1.3330-1.7000 Refractive Index and 0.0-95.0% Solids
Automatic Temperature Compensation Y
Accuracy +/- 0.0001 Refractive Index and +/- 0.1% Solids
Resolution 4 Significant Places for Refractive Index and 1 Significant Place for % Solids
Function Measure Concentration and Purity
Features Automatic Temperature Correction, Automatic Temperature Equilibration, Additional Memory For 14 Measurement Scales, Multilingual Language
Includes USA, UK, EU Main Power Cords, NIST Certified Calibration Oil
Manufacturers Warranty Length 2 yr. Factory Warranty - Buffalo NY, USA and Seefeld Germany
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.