Check Availability
  • REICHERT 

    Darkfield Colony Counter, Digital, 110V

  • Item # 16D208
  • Mfr. Model # 13332700
Darkfield Colony Counter, Digital, 110V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Reichert Quebec® Darkfield Colony Counter allows you to easily and accurately count bacteria colonies. It comes with an adjustable dish holder that can accommodate round dishes with diameters as small as 100 mm, and square dishes that measure as small as 100 mm x 100 mm. This deluxe model comes with a convenient, built-in digital counter that records and displays the number of counted colonies.
Show More Close
 

Technical Specifications

Item # 16D208
Mfr. Model # 13332700
UNSPSC #41115313
Shipping Weight 13.0 lbs
Country of Origin China *
Item Darkfield Colony Counter
Counter Type Manual with Digital Display
Magnification 1.5x
Power Requirements 110VAC
For Use With 100mm Square or Round Dishes
Height 10-1/2"
Length 10"
Width 10"
Includes Electronic Counting Probe, Magnifying Lens, Wolffheugel Counting Plate
* This product's country of origin is subject to change

Compliance and Restrictions