Check Availability
  • REICHERT 

    9-13/32" x 7-3/4" x 6" Benchtop Refractometer Color Display

  • Item # 52HX84
  • Mfr. Model # 14009500
9-13/32" x 7-3/4" x 6" Benchtop Refractometer Color Display
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52HX84
Mfr. Model # 14009500
UNSPSC #41115312
Shipping Weight 9.0 lbs
Country of Origin Germany *
Item Refractometer Color Display
Type Benchtop
Automatic Temperature Compensation No
Function Display Up to 5 Measurement Modules
Length 9-13/32"
Width 7-3/4"
Height 6"
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions