Check Availability
  • REICHERT 

    8-13/64" x 8-13/64" x 6-5/16" Benchtop Digital Refractometer

  • Item # 52HX79
  • Mfr. Model # 14007000
8-13/64" x 8-13/64" x 6-5/16" Benchtop Digital Refractometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52HX79
Mfr. Model # 14007000
UNSPSC #41115312
Catalog Page 626
Shipping Weight 17.0 lbs
Country of Origin Germany *
Item Digital Refractometer
Type Benchtop
Range 1.32 to 1.58 RI
Automatic Temperature Compensation Yes
Accuracy 0.05 Brix
Resolution 0.01 Brix
Function Brix, Refractive Index
Length 8-13/64"
Width 8-13/64"
Height 6-5/16"
Includes Sapphire Prism
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close