Check Availability
  • REICHERT 

    7" x 3-3/4" x 1-3/8" Hand Held IR Communication Package

  • Item # 52HX93
  • Mfr. Model # 13951000
7" x 3-3/4" x 1-3/8" Hand Held IR Communication Package
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52HX93
Mfr. Model # 13951000
UNSPSC #41115312
Catalog Page 0
Shipping Weight 1.0 lbs
Country of Origin USA *
Item IR Communication Package
Type Hand Held
Automatic Temperature Compensation No
Function Two-Way Communication Between the Refractometer and Your PC
Length 7"
Width 3-3/4"
Height 1-3/8"
Includes Docking Station
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In