Check Availability
  • REICHERT 

    6.2 x 1 x 1 Alog Manual Handheld Refractometer

  • Item # 16D183
  • Mfr. Model # 1310400A
6.2 x 1 x 1 Alog Manual Handheld Refractometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Goldberg TS Meter is a high-precision handheld clinical analog manual refractometer that determines urine specific gravity, protein concentration in plasma or serum, and total solids in other aqueous solutions. Automatic temperature compensation provides readings with accuracy and reproducibility that is comparable to those of more-costly benchtop refractometers.
Show More Close
 

Technical Specifications

Item # 16D183
Mfr. Model # 1310400A
UNSPSC #41115313
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Handheld Refractometer
Type Alog Manual
Range 1.000-1.035 USG, 2.5-15.0 g/100 mL, Refraction 0-320
Automatic Temperature Compensation Y
Accuracy 0.001 USG, 0.1 g/100 mL, Refraction Units 2
Resolution 0.0001
Function Clinical Serum Protein And Urine Specific Gravity Measurement
Features Exclusive Liquid Filled Prism That Gaurantees Correct Temperature Compensated Measuremenet
Length 6.2
Width 1
Height 1
Dia. 0.75
Includes Soft Holster Case
Manufacturers Warranty Length 12 Months
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.