Check Availability
  • REICHERT 

    6.2 x 1 x 1 Alog Manual Analog Refractometer

  • Item # 16D184
  • Mfr. Model # 13104190
6.2 x 1 x 1 Alog Manual Analog Refractometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Reichert's Goldberg Salinity handheld refractometer provides high-end precision refractometry results that are comparable to most benchtop Abbe refractometers—parts/thousand salinity to better than 1ppt. Automatic temperature compensation provides accurate, reproducible results instantly using our exclusive hermetically sealed, liquid-filled prism that changes index with temperature.
Show More Close
 

Technical Specifications

Item # 16D184
Mfr. Model # 13104190
UNSPSC #41115313
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Analog Refractometer
Type Alog Manual
Range 0-160 ppt Salinity, 1.3330-1.3730
Automatic Temperature Compensation Y
Accuracy 0.3 ppt, 0.0001nD
Resolution 0.0001
Function Stock Solutions, Dilutions, Vegetables, Fruits, Seafood And Ocean By-Products
Features Exclusive Liquid Filled Prism That Gaurantees Correct Temperature Compensated Measuremenet
Length 6.2
Width 1
Height 1
Dia. 0.75
Includes Soft Holster Case
Manufacturers Warranty Length 12 Months
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.