Check Availability
  • REICHERT 

    3.9 x 2.13 x 1.06 Automatic Digital Digital Refractometer

  • Item # 16D204
  • Mfr. Model # 13940017
3.9 x 2.13 x 1.06 Automatic Digital Digital Refractometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Reichert Digital Brake-Chek® tests brake fluid in seconds—right at the calipers—for the most-precise measurement of brake fluid integrity. Over time, brake fluids take on water and break down, compromising the safety of brake systems. Use this instrument to check brake fluid boiling point and water content, to help assure optimal braking power.
Show More Close
 

Technical Specifications

Item # 16D204
Mfr. Model # 13940017
UNSPSC #41115313
Shipping Weight 0.5 lbs
Country of Origin Japan *
Item Digital Refractometer
Type Automatic Digital
Range 121 deg to 260 deg C DOT3, 121 deg to 299 deg C DOT3 HT, 125 deg to 275 deg C DOT4, 150 deg to 275 deg C DOT 4 Plus
Automatic Temperature Compensation Yes
Accuracy 5.0 deg C
Resolution 5.0 deg C
Function Dot3 And Dot4 Brake Fluid
Length 3.9
Width 2.13
Height 1.06
Includes Neck Lanyard, Storage Case, (2) AAA Batteries
Manufacturers Warranty Length 12 Months
* This product's country of origin is subject to change

Compliance and Restrictions