Check Availability
  • REICHERT 

    3-29/32" x 2-7/64" x 1-7/64" Hand Held Digital Refractometer

  • Item # 52HY02
  • Mfr. Model # 13940026
3-29/32" x 2-7/64" x 1-7/64" Hand Held Digital Refractometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52HY02
Mfr. Model # 13940026
UNSPSC #41115312
Shipping Weight 0.7 lbs
Country of Origin Japan *
Item Digital Refractometer
Type Hand Held
Range 0 to 95%
Automatic Temperature Compensation Yes
Accuracy +/-0.2
Resolution 0.1
Function Measures Propylene Glycol (PG) Freeze Point, Propylene Glycol (PG) Boiling Point, Propylene Glycol (PG) % Concentration
Length 3-29/32"
Width 2-7/64"
Height 1-7/64"
Includes Holster Case, (2) AAA Batteries
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms