Check Availability
  • REICHERT 

    12-1/2" x 9-1/4" x 8-1/2" Benchtop Density Meter

  • Item # 52HX80
  • Mfr. Model # 14005000
12-1/2" x 9-1/4" x 8-1/2" Benchtop Density Meter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52HX80
Mfr. Model # 14005000
UNSPSC #41103303
Shipping Weight 39.0 lbs
Country of Origin Germany *
Item Density Meter
Type Benchtop
Range 0 to 3 g/cm3
Automatic Temperature Compensation Yes
Accuracy 0.00005 g/cm3
Resolution 0.00001 g/cm3
Function Measures Density to 5 Decimal Places
Length 12-1/2"
Width 9-1/4"
Height 8-1/2"
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close