Check Availability
  • REGO-FIX TOOL 

    Collet Chuck, ER16, 3.000in., 1.100in. dia.

  • Item # 40KY74
  • Mfr. Model # 4340.11631
Collet Chuck, ER16, 3.000in., 1.100in. dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40KY74
Mfr. Model # 4340.11631
UNSPSC #27112807
Shipping Weight 2.546 lbs
Country of Origin Switzerland *
Item Collet Chuck
Taper Size CAT40
Collet Series ER16
Min. Collet Capacity 0.0190"
Max. Collet Capacity 0.406"
Projection 3.000"
Nut Dia. 1.100"
Balanceable Yes
Pre-Balanced Yes
Coolant Through Yes
Material Steel
For Use With Collets
* This product's country of origin is subject to change

Compliance and Restrictions