Check Availability
  • REGENCY 

    Storage Cabinet, Side to Side, Cherry

  • Item # 19RL45
  • Mfr. Model # L2SDSCSHMM14424CH
Storage Cabinet, Side to Side, Cherry
Qty
  • Web Price
    $2,287.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19RL45
Mfr. Model # L2SDSCSHMM14424CH
UNSPSC #56101530
Shipping Weight 650.0 lbs
Country of Origin Malaysia *
Item Storage Cabinet
Type Rectangular
Series Legacy
Height 42" to 78"
Width 144"
Depth 24"
Color Cherry
Material Laminate Board
Number of Shelves 4
Number of Drawers 0
Configuration Side to Side
Doors Yes
Handle Ergonomic Metal Pull
Assembly Required
Standards ANSI/BIFMA
Includes Lock with 2 Keys
* This product's country of origin is subject to change

Compliance and Restrictions