Check Availability
  • REGENCY 

    Square Cafe Table, Dark Gray Nebula, Height: 30", Depth: 42"

  • Item # 38HU15
  • Mfr. Model # TB4242GYBPBK
Square Cafe Table, Dark Gray Nebula, Height: 30", Depth: 42"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kee tables feature a tubular steel design with adjustable glides and a standard laminate table top with a 1" thick thermal fused melamine laminate work surface. Top also has a black T-mold edge band and is resistant to scratches, stains, and burns.
Show More Close
 

Technical Specifications

Item # 38HU15
Mfr. Model # TB4242GYBPBK
UNSPSC #56101519
Shipping Weight 60.0 lbs
Country of Origin China *
Item Cafe Table
Surface Material Laminated Melamine
Shape Square
Width 42"
Depth 42"
Height 30"
Tabletop Color Family Gray
Tabletop Color Dark Gray Nebula
Assembled/Unassembled Unassembled
Edge Type T-Molded
Edge Color Black
Base Type (4) Tubular Steel Legs
Leg Type Straight
Top Thickness 1"
Load Rating 100 lb.
Series Kee
Includes (4) Leveling Glides
Green Environmental Attribute Does not Contain Formaldehyde
Green Certification or Other Recognition California 93120 Phase 2 Compliant for Formaldehyde
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms