Check Availability
  • REGENCY 

    Square Cafe Table, Cherry, Height: 30", Depth: 36"

  • Item # 38HU06
  • Mfr. Model # TB3636CHBPBK
Square Cafe Table, Cherry, Height: 30", Depth: 36"
Qty
  • Web Price
    $172.71 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kee tables feature a tubular steel design with adjustable glides and a standard laminate table top with a 1" thick thermal fused melamine laminate work surface. Top also has a black T-mold edge band and is resistant to scratches, stains, and burns.
Show More Close
 

Technical Specifications

Item # 38HU06
Mfr. Model # TB3636CHBPBK
UNSPSC #56101519
Shipping Weight 45.0 lbs
Country of Origin China *
Item Cafe Table
Surface Material Laminated Melamine
Shape Square
Width 36"
Depth 36"
Height 30"
Tabletop Color Family Woodgrain
Tabletop Color Cherry
Assembled/Unassembled Unassembled
Edge Type T-Molded
Edge Color Black
Base Type (4) Tubular Steel Legs
Leg Type Straight
Top Thickness 1"
Load Rating 100 lb.
Series Kee
Includes (4) Leveling Glides
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms