Check Availability
Rectangle Training Table, Mahogany, 60"W x 24" Depth
Qty
  • Web Price
    $271.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38HU82
Mfr. Model # MKTRCT6024MH
UNSPSC #56101519
Shipping Weight 72.0 lbs
Country of Origin China *
Item Training Table
Surface Material Laminated Melamine
Shape Rectangle
Table Shape Rectangle
Width 60"
Depth 24"
Height 29"
Tabletop Color Family Woodgrain
Tabletop Color Mahogany
Frame Color Black
Assembled/Unassembled Unassembled
Frame Material Steel
Edge Color Black
Edge Type T-Molded
Leg Type Comfort Leg
Top Thickness 1"
Series Kobe
Load Rating 175 lb.
Features Adjustable Glides
Standards ANSI/BIFMA
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In