Check Availability
Rectangle Training Table, Mahogany, 48"W x 24" Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38HU77
Mfr. Model # MKTRCT4824MH
UNSPSC #56101519
Shipping Weight 60.0 lbs
Country of Origin China *
Item Training Table
Surface Material Laminated Melamine
Shape Rectangle
Table Shape Rectangle
Width 48"
Depth 24"
Height 29"
Tabletop Color Family Woodgrain
Tabletop Color Mahogany
Frame Color Black
Assembled/Unassembled Unassembled
Frame Material Steel
Edge Color Black
Edge Type T-Molded
Leg Type Comfort Leg
Top Thickness 1"
Series Kobe
Load Rating 150 lb.
Features Adjustable Glides
Standards ANSI/BIFMA
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In