Check Availability
  • REGENCY 

    Legacy U-Shape Desk, Overall Height 29", Overall Width 71", Overall Depth 106"

  • Item # 12T526
  • Mfr. Model # LUDF7135CH
Legacy U-Shape Desk, Overall Height 29", Overall Width 71", Overall Depth 106"
Qty
  • Web Price
    $2,175.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12T526
Mfr. Model # LUDF7135CH
UNSPSC #56101703
Shipping Weight 572.0 lbs
Country of Origin Malaysia *
Item U-Shape Desk
Series Legacy
Overall Width 71"
Overall Height 29"
Overall Depth 106"
Number of Pedestals 2
Pedestal Location Left and Right
Number of Drawers 5
Pedestal Style Full
Keyboard Shelf No
Color Base Cherry
Color Top Cherry
Base Material Commercial Grade Laminate with 3mm Matching PVC Edge Trim (Thermal Fused Melamine Laminate and Finished with a 3mm Matching PVC Edge)
Top Material Commercial Grade Laminate with 3mm Matching PVC Edge Trim (Thermal Fused Melamine with a 3mm Edge and a Polished Metal Support)
Handle Ergonomic Metal Pull
Assembly Required
Standards ANSI/BIFMA
Includes Locks with 2 Keys Each, Filing Bars, Plastic Utility Tray, Grommets
* This product's country of origin is subject to change

Welcome Sign In