Check Availability
  • REGENCY 

    Hutch w/ Lateral File, Legacy, Mahogany

  • Item # 12T548
  • Mfr. Model # LPLFH3665MH
Hutch w/ Lateral File, Legacy, Mahogany
Qty
  • Web Price
    $949.19 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12T548
Mfr. Model # LPLFH3665MH
UNSPSC #56101716
Catalog Page 1337
Shipping Weight 361.0 lbs
Country of Origin Malaysia *
Item Hutch w/ Lateral File Cabinet
Type Open Shelves
Series Legacy
Material Wood Laminate
Color Mahogany
Height 65"
Width 36"
Depth 24"
Number of Drawers 2
Number of Shelves 2
For Use With 12T454, 12T457, 12T466, 12T469, 12T496, 12T499, 12T521, 12T524, 12T472, 12T475, 12T484, 12T487, 12T503, 12T506, 12T509, 12T512, 12T515, 12T518, 12T527, 12T530
Includes Lock with 2 Keys, Filing Bars
Standards ANSI/BIFMA
Assembly Hutch Required, Lateral File Not Required
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms