Check Availability
  • REGENCY 

    End Table,Round,21 Dia.x23 H,Medium Oak

  • Item # 13J280
  • Mfr. Model # HWTE2123MO
End Table,Round,21 Dia.x23 H,Medium Oak
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13J280
Mfr. Model # HWTE2123MO
UNSPSC #56101519
Shipping Weight 21.6 lbs
Country of Origin Vietnam *
Item End Table
Tabletop Color Medium Oak
Width 21"
Depth 21"
Height 23"
Shape Round
Surface Material Wood Veneer
Frame Material Wood and Wood Veneeer
Frame Color Medium Oak
Top Thickness 2"
Weight Capacity 50 lb.
Series Chloe
Standards ANSI/BIFMA
Assembly Required
* This product's country of origin is subject to change

Compliance and Restrictions