Check Availability
  • REGENCY 

    Conference Table, Mod, 240 in. L, 20 Seats

  • Item # 38LZ76
  • Mfr. Model # TVCTRC24052MH
Conference Table, Mod, 240 in. L, 20 Seats
Qty
  • Web Price
    $4,473.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38LZ76
Mfr. Model # TVCTRC24052MH
UNSPSC #56101706
Shipping Weight 705.0 lbs
Country of Origin Vietnam *
Item Conference Table
Type Modular
Series Prestige
Shape Rectangular
Width 52"
Height 30"
Length 240"
Seats 20
Material Wood/Wood Veneer
Tabletop Finish Mahogany
Base Finish Mahogany
Top Thickness 2"
Surface Material Veneer
Frame Material Wood and Wood Veneer
Weight Capacity 200 lb.
Edge Type Beveled
Base Type (6) Legs, Slab Shapped
Assembly Required
Standards ANSI/BIFMA
Includes Power/Dataport In The Center Section with (2) USB Ports, (2) USB Charging Ports, 2AC 125V 60Hz Power Outlets, (1) Front/Rear Ethernet Port, (1) Front/Read USB Port, (1) Front/Rear Phone Port
* This product's country of origin is subject to change

Compliance and Restrictions