Check Availability
  • REGENCY 

    Conference Table, 14 ft, 14 Seats, Mahogany

  • Item # 31XK17
  • Mfr. Model # LCTRT16852MH
Conference Table, 14 ft, 14 Seats, Mahogany
Qty
  • Web Price
    $2,012.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Modern design is constructed with 1"-thick melamine laminate with matching 3mm PVC edges. All drawers and doors feature ergonomically-designed pulls and include interchangeable locks.
Show More Close
 

Technical Specifications

Item # 31XK17
Mfr. Model # LCTRT16852MH
UNSPSC #56101706
Catalog Page 1337
Shipping Weight 462.0 lbs
Country of Origin Malaysia *
Item Conference Table
Type Modular
Series Legacy
Shape Race Track
Width 52"
Height 29"
Length 14 ft.
Seats 14
Material Laminated Furniture Board
Tabletop Finish Mahogany
Base Finish Mahogany
Top Thickness 2"
Surface Material Laminate
Frame Material Laminate
Weight Capacity 450 lb.
Edge Type 3mm Matching
Base Type (3) Legs, Slab Shapped
Assembly Required
Standards ANSI BIFMA, Carb Compliant
Includes Power Data Grommet with (2) Usb 2.0 Ports, (2) Usb Charging Ports, (2) 125VAC/60 Hz Power Outlets, (1) Front/Rear Ethernet Port, (1) Front/Rear Usb Port, (1) Front/Rear Phone Port
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In