Check Availability
  • REGENCY 

    Conference Table,52 In x 16 ft,Cherry

  • Item # 12U538
  • Mfr. Model # LCTRT19252CH
Conference Table,52 In x 16 ft,Cherry Conference Table,52 In x 16 ft,Cherry
Qty
  • Web Price
    $1,948.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12U538
Mfr. Model # LCTRT19252CH
UNSPSC #56101706
Catalog Page 1337
Shipping Weight 530.0 lbs
Country of Origin Malaysia *
Item Conference Table
Type Modular
Series Legacy
Shape Race Track
Width 52"
Height 29"
Length 16 ft.
Seats 14 to 16
Material Laminated Furniture Board
Tabletop Finish Cherry
Base Finish Cherry
Top Thickness 2"
Surface Material Thermal Fused Laminate
Frame Material laminated manufactured wood
Weight Capacity 425 lb.
Edge Type 3MM PVC
Base Type (4) Legs, Slab Shapped
Assembly Required
Standards ANSI/BIFMA
Includes (2) Power Ports, (2) Data Ports, Grommets at 48" Increments
* This product's country of origin is subject to change

Compliance and Restrictions