Check Availability
  • REGENCY 

    Conference Table,Legacy,42 Dia.,Mahogany

  • Item # 12U521
  • Mfr. Model # LCTR42MH
Conference Table,Legacy,42 Dia.,Mahogany
Qty
  • Web Price
    $315.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12U521
Mfr. Model # LCTR42MH
UNSPSC #56101706
Catalog Page 1337
Shipping Weight 143.0 lbs
Country of Origin Malaysia *
Item Conference Table
Type Stationary
Series Legacy
Shape Round
Width 42"
Height 29"
Diameter 42"
Seats 4
Material Laminated Furniture Board
Tabletop Finish Mahogany
Base Finish Mahogany
Top Thickness 1"
Surface Material Thermal Fused Laminate
Frame Material laminated manufactured wood
Weight Capacity 250 lb.
Edge Type 3MM PVC
Base Type X Slab
Assembly Required
Standards ANSI/BIFMA
* This product's country of origin is subject to change

Compliance and Restrictions