Check Availability
  • REGENCY 

    Conference Table, Sandia, 34x30x71 In, Java

  • Item # 12T450
  • Mfr. Model # SCTBS7135JV
Conference Table, Sandia, 34x30x71 In, Java
Qty
  • Web Price
    $369.72 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12T450
Mfr. Model # SCTBS7135JV
UNSPSC #56101706
Shipping Weight 185.0 lbs
Country of Origin Malaysia *
Item Conference Table
Type Stationary
Series Sandia
Shape Rectangular
Width 35"
Height 30"
Length 71"
Seats 4 to 6
Material Laminated Furniture Board
Tabletop Finish Java
Base Finish Java
Top Thickness 1"
Surface Material Thermal Fused Laminate
Frame Material laminated manufactured wood
Weight Capacity 300 lb.
Edge Type 2MM PVC
Base Type (2) Legs, Slab Shapped
Assembly Required
Standards ANSI/BIFMA
* This product's country of origin is subject to change

Compliance and Restrictions