Check Availability
  • REGENCY 

    36" x 24" x 65" Legacy Series Storage Cabinet w/ Lateral File Cabinet, Mahogany

  • Item # 12T545
  • Mfr. Model # LPLFSC3665MH
36" x 24" x 65" Legacy Series Storage Cabinet w/ Lateral File Cabinet, Mahogany
Qty
  • Web Price
    $1,129.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12T545
Mfr. Model # LPLFSC3665MH
UNSPSC #56101702
Catalog Page 1337
Shipping Weight 271.0 lbs
Country of Origin Malaysia *
Item Storage Cabinet w/ Lateral File Cabinet
Series Legacy
File Size Letter/Legal
Number of Shelves 2
Number of Drawers 2
Configuration (2) Lateral Files, (2) Enclosed Shelves
Overall Width 36"
Overall Height 65"
Overall Depth 24"
Color Mahogany
Material Commercial Grade Laminate with Matching 3MM PVC Edge
Handle Metal Ergonomic Design
Assembly Storage Cabinet Required, Lateral File Not Required
Standards ANSI/BIFMA
Includes Lock with 2 Keys for Lateral File and Storage Cabinet, Filing Bars
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms