Check Availability
  • REGAL 

    M6-1.00, Tap, Right Hand, Bottoming, 4 Flutes, High Speed Steel, Bright Tap Finish

  • Item # 39TA88
  • Mfr. Model # 027234AS
M6-1.00, Tap, Right Hand, Bottoming, 4 Flutes, High Speed Steel, Bright Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39TA88
Mfr. Model # 027234AS
UNSPSC #23153305
Shipping Weight 0.089 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Extension
Tap Dimension Type Metric
Tap Thread Size M6-1.00
Tap Chamfer Bottoming
Number of Flutes 4
Pitch Diameter Limit D5
Tap Material High Speed Steel
Tap Finish Bright
Tap Thread Type Metric Fine
Thread Direction Right Hand
Thread Length 25.40mm
Shank Dia. 6.48mm
Overall Length 152.40mm
Number of Pieces 1
Standards USCTI 337
* This product's country of origin is subject to change