Check Availability
  • REGAL 

    5/16"-18, Tap, Right Hand, Plug, 4 Flutes, High Speed Steel, Bright Tap Finish

  • Item # 39TA79
  • Mfr. Model # 015131AS
5/16"-18, Tap, Right Hand, Plug, 4 Flutes, High Speed Steel, Bright Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This REGAL extension hand tap is ideal for applications which require the use of an extra-length tap including tapping hubs of pulleys for oil caps or set screws.
Show More Close
 

Technical Specifications

Item # 39TA79
Mfr. Model # 015131AS
UNSPSC #23153305
Shipping Weight 0.134 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Extension
Tap Dimension Type Inch
Tap Thread Size 5/16"-18
Tap Chamfer Plug
Number of Flutes 4
Pitch Diameter Limit H3
Tap Material High Speed Steel
Tap Finish Bright
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 1-1/8"
Shank Dia. 0.240"
Overall Length 6"
Number of Pieces 1
Standards USCTI 303A
* This product's country of origin is subject to change