Check Availability
  • REGAL 

    3/8"-18, Tap, Right Hand, Plug, 5 Flutes, High Speed Steel, Bright Tap Finish

  • Item # 39TA87
  • Mfr. Model # 015977AS
3/8"-18, Tap, Right Hand, Plug, 5 Flutes, High Speed Steel, Bright Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39TA87
Mfr. Model # 015977AS
UNSPSC #23153305
Shipping Weight 0.67 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Extension
Tap Dimension Type Pipe
Tap Thread Size 3/8"-18
Tap Chamfer Plug
Number of Flutes 5
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Bright
Tap Thread Type NPTF
Thread Direction Right Hand
Thread Length 1-1/16"
Shank Dia. 0.700"
Overall Length 6"
Number of Pieces 1
Standards USCTI 311
* This product's country of origin is subject to change