Check Availability
  • REFRIGIWEAR 

    Men's Insulated Bib Overalls, Lining Material: Nylon, Inseam: 32-1/2", Fits Waist Size: 40 to 42", B

  • Item # 46W001
  • Mfr. Model # 0685TBLKXLG
Men's Insulated Bib Overalls, Lining Material: Nylon, Inseam: 32-1/2", Fits Waist Size: 40 to 42", B Bib Overalls,Black,Size 42x32-1/2 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Outerwear has a rugged 100% cotton denim outer shell with a weather-resistant, water-repellent finish and 71⁄2-oz. midloft polyester fiberfill insulation. Bib overalls have 2-way hip-length leg zippers, adjustable suspenders, and an interior waist draw cord.
Show More Close
 

Technical Specifications

Item # 46W001
Mfr. Model # 0685TBLKXLG
UNSPSC #46181503
Catalog Page 1719
Shipping Weight 3.98 lbs
Country of Origin China *
Item Insulated Bib Overalls
Gender Men's
Fits Waist Size 40 to 42"
Fits Chest Size 46" to 48"
Inseam 32-1/2"
Color Black
Material Cotton
Lining Material Nylon
Number of Outside Pockets 6
Fabric Weight 7.5 oz.
Closure Type Zipper and Snap
Hammer Loop Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms