Check Availability
  • Bib Overalls
  • REFRIGIWEAR 

    Men's Insulated Bib Overalls, Lining Material: Nylon, Inseam: 31", Fits Waist Size: 40 to 42", Black

  • Item # 46V994
  • Mfr. Model # 0685RBLKXLG
Men's Insulated Bib Overalls, Lining Material: Nylon, Inseam: 31", Fits Waist Size: 40 to 42", Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Outerwear has a rugged 100% cotton denim outer shell with a weather-resistant, water-repellent finish and 71⁄2-oz. midloft polyester fiberfill insulation. Bib overalls have 2-way hip-length leg zippers, adjustable suspenders, and an interior waist draw cord.
Show More Close
 

Technical Specifications

Item # 46V994
Mfr. Model # 0685RBLKXLG
UNSPSC #46181503
Catalog Page 1719
Shipping Weight 3.95 lbs
Country of Origin China *
Item Insulated Bib Overalls
Gender Men's
Fits Waist Size 40 to 42"
Fits Chest Size 46" to 48"
Inseam 31"
Color Black
Material Cotton
Lining Material Nylon
Number of Outside Pockets 6
Fabric Weight 7.5 oz.
Closure Type Zipper and Snap
Hammer Loop Yes
* This product's country of origin is subject to change

Welcome Sign In