Check Availability
  • REFRIGIWEAR 

    Men's Insulated Bib Overalls, Lining Material: Nylon, Inseam: 30-1/2", Fits Waist Size: 36 to 38", B

  • Item # 46V993
  • Mfr. Model # 0685RBLKLAR
Men's Insulated Bib Overalls, Lining Material: Nylon, Inseam: 30-1/2", Fits Waist Size: 36 to 38", B Bib Overalls,Black,Size 38x30-1/2 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Outerwear has a rugged 100% cotton denim outer shell with a weather-resistant, water-repellent finish and 71⁄2-oz. midloft polyester fiberfill insulation. Bib overalls have 2-way hip-length leg zippers, adjustable suspenders, and an interior waist draw cord.
Show More Close
 

Technical Specifications

Item # 46V993
Mfr. Model # 0685RBLKLAR
UNSPSC #46181503
Catalog Page 1719
Shipping Weight 4.0 lbs
Country of Origin China *
Item Insulated Bib Overalls
Gender Men's
Fits Waist Size 36 to 38"
Fits Chest Size 42" to 44"
Inseam 30-1/2"
Color Black
Material Cotton
Lining Material Nylon
Number of Outside Pockets 6
Fabric Weight 7.5 oz.
Closure Type Zipper and Snap
Hammer Loop Yes
* This product's country of origin is subject to change

Welcome Sign In