Check Availability
  • REFRIGIWEAR 

    Men's Insulated Bib Overalls, Lining Material: Nylon, Inseam: 34-1/2", Fits Waist Size: 52 to 54", N

  • Item # 46V954
  • Mfr. Model # 0385TNAV4XL
Men's Insulated Bib Overalls, Lining Material: Nylon, Inseam: 34-1/2", Fits Waist Size: 52 to 54", N Bib Overalls,Navy,Size 54x34-1/2 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made of 420-denier nylon with 111⁄4-oz. high-loft polyester fiberfill insulation, this outerwear provides water-repellent, wind- tight protection from the elements. Storm flaps, bound seams, and insulated pockets provide additional protection. Bib overalls have a high front and back and adjustable, heavy-duty elastic suspenders.
Show More Close
 

Technical Specifications

Item # 46V954
Mfr. Model # 0385TNAV4XL
UNSPSC #46181503
Catalog Page 1719
Shipping Weight 6.36 lbs
Country of Origin China *
Item Insulated Bib Overalls
Gender Men's
Fits Waist Size 52 to 54"
Fits Chest Size 58" to 60"
Inseam 34-1/2"
Color Navy
Material Nylon
Lining Material Nylon
Number of Outside Pockets 3
Fabric Weight 6 oz.
Closure Type Zipper and Snap
Hammer Loop No
Standards CE
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms